Motion
93778 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X75"A CRS

3M
93778 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X75"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 37 in x 75 in, 1 per case
MI ITEM #02715763
MFR #93778 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X75"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
93778 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X75"A CRS

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Coarse, 37 in x 75 in, 1 per case
MI ITEM #02715763
MFR #93778 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 37"X75"A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93778 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500167244
  • Manufacturer Upc Number
    00048011937786
  • UPC_NO
    00048011937786
  • Overall Length
    75 in
  • Overall Width
    37 in
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought