Motion
49674 TRIZACT PSA FILM DISC ROLL 568XA 5"XNH X 25"

3M
49674 TRIZACT PSA FILM DISC ROLL 568XA 5"XNH X 25"

3M™ Trizact™ PSA Film Disc Roll 568XA, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
MI ITEM #02715794
MFR #49674 TRIZACT PSA FILM DISC ROLL 568XA 5"XNH X 25"
List Price$316.43/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49674 TRIZACT PSA FILM DISC ROLL 568XA 5"XNH X 25"

3M™ Trizact™ PSA Film Disc Roll 568XA, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
MI ITEM #02715794
MFR #49674 TRIZACT PSA FILM DISC ROLL 568XA 5"XNH X 25"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.43/rl for your price

Overview

Mfr description
49674 TRIZACT PSA FILM DISC ROLL 568XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated cerium oxide delivers high gloss, crisp reflection, richer appearance
  • 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Adhesive-backed discs easily peel off from the roll for quick handling and minimal downtime
  • Use wet for glass defect repair and solid surface finishing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Cerium Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    60410006641
  • Manufacturer Upc Number
    00051111496749
  • UPC_NO
    00051111496749
  • Color
    White
  • Manufacturer Package Quantity
    4
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought