Motion
49748 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A5

3M
49748 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A5

3M™ Trizact™ PSA Film Disc Roll 268XA, A5, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
Mi Item #02715800
MFR #49748 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A5
Price$158.87/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49748 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A5

3M™ Trizact™ PSA Film Disc Roll 268XA, A5, 5 in x NH, Die 500X, 25 discs per roll, 4 per case
Mi Item #02715800
MFR #49748 TRIZACT PSA FILM DISC ROLL 268XA 5"XNH A5

Mfr description
49748 TRIZACT PSA FILM DISC ROLL 268XA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M microreplication technology for a consistent finish
  • Water-resistant polyester backing allows product to be run wet
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.87/rl

Specifications

Dimensions

  • Backing Weight
    3 mil
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Orange
  • Grit Number
    A10
  • Manufacturer Stock Number
    60650033677
  • Manufacturer Upc Number
    00051111497487
  • Number Of Discs
    25
  • UPC_NO
    00051111497487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)