Motion
49916 STIKIT GOLD PAPER DISC 216U 6" P120A

3M
49916 STIKIT GOLD PAPER DISC 216U 6" P120A

3M™ Stikit™ Gold Paper Disc 216U, 49916, 6 in, P120A, 125 discs per roll, 10 rolls per case
MI ITEM #02715810
MFR #49916 STIKIT GOLD PAPER DISC 216U 6" P120A
List Price$255.15/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49916 STIKIT GOLD PAPER DISC 216U 6" P120A

3M™ Stikit™ Gold Paper Disc 216U, 49916, 6 in, P120A, 125 discs per roll, 10 rolls per case
MI ITEM #02715810
MFR #49916 STIKIT GOLD PAPER DISC 216U 6" P120A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$255.15/rl for your price

Overview

Mfr description
49916 STIKIT GOLD PAPER DISC 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
  • Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Grit Number
    P120
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    10
  • Backing Weight
    A
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60440193609
  • Manufacturer Upc Number
    00051111499160
  • UPC_NO
    00051111499160
  • Overall Diameter
    6 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text