Motion
49917 STIKIT GOLD PAPER DISC ROLL 216U 6" P150A

3M
49917 STIKIT GOLD PAPER DISC ROLL 216U 6" P150A

3M™ Stikit™ Gold Paper Disc Roll 216U, 49917, 6 in, P150A, 175 discs per roll, 6 rolls per case
Mi Item #02715811
MFR #49917 STIKIT GOLD PAPER DISC ROLL 216U 6" P150A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49917 STIKIT GOLD PAPER DISC ROLL 216U 6" P150A

3M™ Stikit™ Gold Paper Disc Roll 216U, 49917, 6 in, P150A, 175 discs per roll, 6 rolls per case
Mi Item #02715811
MFR #49917 STIKIT GOLD PAPER DISC ROLL 216U 6" P150A

Mfr description
49917 STIKIT GOLD PAPER DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
  • Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P150
  • Manufacturer Package Quantity
    175
  • Manufacturer Stock Number
    60440193617
  • Manufacturer Upc Number
    00051111499177
  • Mounting Type
    Stikit™
  • UPC_NO
    00051111499177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)