Motion
49918 STIKIT GOLD PAPER DISC ROLL 6"XNH P180 A-WEIGHT

3M
49918 STIKIT GOLD PAPER DISC ROLL 6"XNH P180 A-WEIGHT

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P180 Grit
MI ITEM #02715812
MFR #49918 STIKIT GOLD PAPER DISC ROLL 6"XNH P180 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49918 STIKIT GOLD PAPER DISC ROLL 6"XNH P180 A-WEIGHT

Stikit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P180 Grit
MI ITEM #02715812
MFR #49918 STIKIT GOLD PAPER DISC ROLL 6"XNH P180 A-WEIGHT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49918 STIKIT GOLD PAPER DISC ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Backing Material
    Paper
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gold
  • Manufacturer Stock Number
    60070010933
  • Manufacturer Upc Number
    00051111499184
  • UPC_NO
    00051111499184
  • Application
    Coarse Sanding, Filter Shaping, Paint Sanding, Primer Sanding, Sanding
  • Color
    Yellow
  • Manufacturer Package Quantity
    175
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text