Overview
Mfr description
49943 ROLOC DISC TSM 361F
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Disc can be used in wet or dry applications
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit NumberP120
- Backing MaterialCloth
- Includes Center HoleCenter Hole Not Included
- Manufacturer Stock Number60440208886
- Manufacturer Upc Number00051111499436
- UPC_NO00051111499436
- ColorBrown
- Manufacturer Package Quantity50
- Mounting TypeQuick-Change Type S
- Overall Diameter3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data