Motion
50256 ROLOC DISC TSM 777F 2"P120 YF-WEIGHT

3M
50256 ROLOC DISC TSM 777F 2"P120 YF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Ceramic, P120 Grit, 25000 rpm
MI ITEM #02715842
MFR #50256 ROLOC DISC TSM 777F 2"P120 YF-WEIGHT
List Price$2.37/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50256 ROLOC DISC TSM 777F 2"P120 YF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Dia, Ceramic, P120 Grit, 25000 rpm
MI ITEM #02715842
MFR #50256 ROLOC DISC TSM 777F 2"P120 YF-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.37/dc for your price

Overview

Mfr description
50256 ROLOC DISC TSM 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
  • 3M™ Roloc™ attachment system enables efficient and secure attachment and removal of the disc
  • Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
  • Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    P120
  • Backing Material
    Cloth
  • Max Rpm
    25000 rpm
  • Manufacturer Stock Number
    60070011311
  • Manufacturer Upc Number
    00051111502563
  • UPC_NO
    00051111502563
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Color
    Orange
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change
  • Overall Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text