Specifications
Dimensions
- Disc Diameter2 in
- Overall Diameter2 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive TypeCoated
- Backing MaterialFilm
- ColorGray
- Disc ColorGray
- Grit NumberA5
- Includes Center HoleCenter Hole Not Included
- Manufacturer Package Quantity500
- Manufacturer Stock Number60070012673
- Manufacturer Upc Number00051111504048
- Mounting TypeAdhesive/PSA
- UPC_NO00051111504048
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)