Motion
7100256415 POST-IT PRINTED NOTES NTD-34-LIL, 4 IN X 2.9 IN (101 MM X 73 M

3M
7100256415 POST-IT PRINTED NOTES NTD-34-LIL, 4 IN X 2.9 IN (101 MM X 73 M

Post-it® Printed Notes NTD-34-LIL, 4 in x 2.9 in (101 mm x 73 mm)
MI ITEM #02715918
MFR #7100256415 POST-IT PRINTED NOTES NTD-34-LIL, 4 IN X 2.9 IN (101 MM X 73 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100256415 POST-IT PRINTED NOTES NTD-34-LIL, 4 IN X 2.9 IN (101 MM X 73 M

Post-it® Printed Notes NTD-34-LIL, 4 in x 2.9 in (101 mm x 73 mm)
MI ITEM #02715918
MFR #7100256415 POST-IT PRINTED NOTES NTD-34-LIL, 4 IN X 2.9 IN (101 MM X 73 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.18 lb

Details

  • Manufacturer Upc Number
    00068060462107
  • Minimum Order Quantity
    24
  • UPC_NO
    00068060462107

Overview

Mfr description
7100256415 POST-IT PRINTED NOTES
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought