Motion
51001 HOOKIT PAPER DISC 236U 5"XNH P80 C-WEIGHT

3M
51001 HOOKIT PAPER DISC 236U 5"XNH P80 C-WEIGHT

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #02715919
MFR #51001 HOOKIT PAPER DISC 236U 5"XNH P80 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51001 HOOKIT PAPER DISC 236U 5"XNH P80 C-WEIGHT

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit
MI ITEM #02715919
MFR #51001 HOOKIT PAPER DISC 236U 5"XNH P80 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    P80
  • Manufacturer Stock Number
    60090003942
  • Manufacturer Upc Number
    00051111510018
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111510018

Overview

Mfr description
51001 HOOKIT PAPER DISC 236U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought