Motion
51003 HOOKIT PAPER DISC 236U 5"XNH P120 C-WEIGHT

3M
51003 HOOKIT PAPER DISC 236U 5"XNH P120 C-WEIGHT

Hookit™ Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P120 Grit, 12000 RPM, 50 Per Pack
MI ITEM #02715921
MFR #51003 HOOKIT PAPER DISC 236U 5"XNH P120 C-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51003 HOOKIT PAPER DISC 236U 5"XNH P120 C-WEIGHT

Hookit™ Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, P120 Grit, 12000 RPM, 50 Per Pack
MI ITEM #02715921
MFR #51003 HOOKIT PAPER DISC 236U 5"XNH P120 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51003 HOOKIT PAPER DISC 236U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Backing Material
    Paper
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    60090003967
  • Manufacturer Upc Number
    00051111510032
  • UPC_NO
    00051111510032
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hookit™

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought