Motion
7000148150

3M
7000148150

Roloc™ Cloth Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit, Brown Color
Mi Item #02715923
MFR #7000148150
Price$3.26/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000148150

Roloc™ Cloth Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit, Brown Color
Mi Item #02715923
MFR #7000148150

Mfr description
51033 ROLOC DISC TSM 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.26/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Edge Beveling, Finishing, Flat Areas, Grinding, Prepping Metal Prior to Paint, Surface Preparation, Weld Grinding, Weld Removal & Finishing
  • Attachment Type
    TSM
  • Backing Material
    Cloth
  • Color
    Brown
  • Disc Attachment Type
    TSM
  • Grit Number
    36
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    60440208761
  • Manufacturer Upc Number
    00051111510339
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Metal, Mild Steel, Stainless Steel
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051111510339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)