Motion
51038 ROLOC DISC TSM 361F 1-1/2"P120 XF-WEIGHT

3M
51038 ROLOC DISC TSM 361F 1-1/2"P120 XF-WEIGHT

Roloc™ Cloth Disc - 1.5000 in Disc Dia, Aluminum Oxide, P120 Grit, 30000 rpm
MI ITEM #02715925
MFR #51038 ROLOC DISC TSM 361F 1-1/2"P120 XF-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51038 ROLOC DISC TSM 361F 1-1/2"P120 XF-WEIGHT

Roloc™ Cloth Disc - 1.5000 in Disc Dia, Aluminum Oxide, P120 Grit, 30000 rpm
MI ITEM #02715925
MFR #51038 ROLOC DISC TSM 361F 1-1/2"P120 XF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51038 ROLOC DISC TSM 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Disc can be used in wet or dry applications

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Backing Material
    Cloth
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60440208860
  • Manufacturer Upc Number
    00051111510384
  • UPC_NO
    00051111510384
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Color
    Brown
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S
  • Overall Diameter
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text