Motion
7000028404

3M
7000028404

Perfect-it™ Buffing or Polishing Pad - 5.25 in Diameter, Wool, 12000 rpm
Mi Item #02715927
MFR #7000028404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028404

Perfect-it™ Buffing or Polishing Pad - 5.25 in Diameter, Wool, 12000 rpm
Mi Item #02715927
MFR #7000028404

Mfr description
51043 PERFECT-IT LL WOOL COMPOUNDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use with 3M™ Finesse-it™ polishes
  • Wool provides aggressive cut as compared to foam pads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    5.25 in
  • Pile Height
    0.68 in

Details

  • Color
    White
  • Manufacturer Stock Number
    60980037729
  • Manufacturer Upc Number
    00051111510438
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    10
  • Pad Material
    Wool
  • UPC_NO
    00051111510438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)