Motion
51047 DISC RETAINER NUT 5/16"X5/8-11 INTERNAL

3M
51047 DISC RETAINER NUT 5/16"X5/8-11 INTERNAL

3M™ Disc Retainer Nut 02618, 5/16 in x 5/8-11 Internal, 10 per case
Mi Item #02715930
MFR #51047 DISC RETAINER NUT 5/16"X5/8-11 INTERNAL
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51047 DISC RETAINER NUT 5/16"X5/8-11 INTERNAL

3M™ Disc Retainer Nut 02618, 5/16 in x 5/8-11 Internal, 10 per case
Mi Item #02715930
MFR #51047 DISC RETAINER NUT 5/16"X5/8-11 INTERNAL

Mfr description
51047 DISC RETAINER NUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Securely fasten fiber discs to a grinder or sander spindles
  • Compatible with 3M™ Disc Pad Hubs and face plates or any fiber disc holders with 5/8-11 or M14-2 threaded spindles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Overall Height
    12.7 in
  • Overall Length
    1 in
  • Overall Width
    3 in
  • Weight
    0.07 lb

Details

  • For Use With
    Disc Pad Face Plates, Disc Pad Hubs
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60980038180
  • Manufacturer Upc Number
    00051111510476
  • Type
    Nut
  • UPC_NO
    00051111510476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)