Overview
Mfr description
51065 WOODWORKING SANDING SPONGE
- For industrial/occupational use only. Not for consumer sale or use.
- Use block sponges for flat, contour or irregular surfaces
- Dual angle sponges are helpful when sanding small detailed areas and near corners or ceiling
- Use wet or dry and are washable and reusable
- For use on wood, oil enamel, latex primer, lacquer, sanding sealer and other coatings
Specifications
- Overall Width3-3/4 in
- Overall Length4-3/4 in
- Overall Thickness1/2 in
- GradeMedium
- Manufacturer Stock Number60980039485
- Manufacturer Upc Number00051111510650
- UPC_NO00051111510650
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data