1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
51066 WOODWORKING SANDING SPONGE 3 3/4"X4 3/4"X1/2"
3M™ Woodworking Sanding Sponge 51066, 3 3/4 in x 4 3/4 in x 1/2 in, 250 per case
MI ITEM #
02715932
MFR #
51066 WOODWORKING SANDING SPONGE 3 3/4"X4 3/4"X1/2"
Price
$2.15
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sponges
3M 51066 WOODWORKING SANDING SPONGE 3 3/4"X4 3/4"X1/2"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
51066 WOODWORKING SANDING SPONGE 3 3/4"X4 3/4"X1/2"
3M™ Woodworking Sanding Sponge 51066, 3 3/4 in x 4 3/4 in x 1/2 in, 250 per case
MI ITEM #
02715932
MFR #
51066 WOODWORKING SANDING SPONGE 3 3/4"X4 3/4"X1/2"
Mfr description
51066 WOODWORKING SANDING SPONGE
For industrial/occupational use only. Not for consumer sale or use.
Finishes Fast
Smooth Finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.15
/each
Add to Cart
Specifications
Dimensions
Overall Length
3.75 in
Overall Thickness
0.5 in
Overall Width
4.75 in
Details
Abrasive Material
Aluminum Oxide
Grade
Fine
Manufacturer Stock Number
60980039493
Manufacturer Upc Number
00051111510667
UPC_NO
00051111510667
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items