Motion
51157 FINESSE-IT POLISH PURPLE GL

3M
51157 FINESSE-IT POLISH PURPLE GL

3M™ Finesse-it™ Polish - Purple, 51056, Gallon, 4 per case
Mi Item #02715942
MFR #51157 FINESSE-IT POLISH PURPLE GL
Price$317.39/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51157 FINESSE-IT POLISH PURPLE GL

3M™ Finesse-it™ Polish - Purple, 51056, Gallon, 4 per case
Mi Item #02715942
MFR #51157 FINESSE-IT POLISH PURPLE GL

Mfr description
51157 FINESSE-IT POLISH PURPLE GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes swirl marks and micro grade sanding scratches
  • Ideal for spot repair on OEM clear coats
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$317.39/gl

Specifications

Dimensions

  • Overall Height
    11.64 in
  • Overall Length
    4.5 in
  • Overall Width
    7.13 in

Details

  • Color
    Purple
  • Container Capacity
    1 gal (US)
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    60440240319
  • Manufacturer Upc Number
    00051111511572
  • Product Types
    Polish
  • UPC_NO
    00051111511572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)