Motion
51158 FINESSE-IT BUFFING PAD 3-3/4"ORANGE FOAM

3M
51158 FINESSE-IT BUFFING PAD 3-3/4"ORANGE FOAM

Finesse-It™ Buffing or Polishing Pad - 3.75 in Diameter, Foam, 12000 rpm
MI ITEM #02715943
MFR #51158 FINESSE-IT BUFFING PAD 3-3/4"ORANGE FOAM
Price$23.85/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51158 FINESSE-IT BUFFING PAD 3-3/4"ORANGE FOAM

Finesse-It™ Buffing or Polishing Pad - 3.75 in Diameter, Foam, 12000 rpm
MI ITEM #02715943
MFR #51158 FINESSE-IT BUFFING PAD 3-3/4"ORANGE FOAM

Mfr description
51158 FINESSE-IT BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides soft, smooth surface for applying 3M™ Finesse-it™ polishes
  • Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.85/pd

Specifications

Dimensions

  • Overall Diameter
    3.75 in
  • Pile Height
    0.6880 in

Details

  • Color
    Orange
  • Manufacturer Stock Number
    60440180523
  • Manufacturer Upc Number
    00051111511589
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Pad Material
    Foam
  • UPC_NO
    00051111511589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)