Motion
51160 GREEN CORPS FLEXIBLE GRIND WHEEL 60 4-1/2"X1/8"X5/8-11 INTERNAL

3M
51160 GREEN CORPS FLEXIBLE GRIND WHEEL 60 4-1/2"X1/8"X5/8-11 INTERNAL

Green Corps™ Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 60 Grit, 13300 rpm
Mi Item #02715945
MFR #51160 GREEN CORPS FLEXIBLE GRIND WHEEL 60 4-1/2"X1/8"X5/8-11 INTERNAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51160 GREEN CORPS FLEXIBLE GRIND WHEEL 60 4-1/2"X1/8"X5/8-11 INTERNAL

Green Corps™ Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 60 Grit, 13300 rpm
Mi Item #02715945
MFR #51160 GREEN CORPS FLEXIBLE GRIND WHEEL 60 4-1/2"X1/8"X5/8-11 INTERNAL

Mfr description
51160 GREEN CORPS FLEXIBLE GRIND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    60
  • Manufacturer Stock Number
    60440126112
  • Manufacturer Upc Number
    00051111511602
  • Material
    Ceramic
  • Max Rpm
    13300 rpm
  • UPC_NO
    00051111511602
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)