Motion
51163 GREEN CORPS FLEXIBLE GRIND WHEEL 7"X1/8"X5/8-11 INTERNAL 36

3M
51163 GREEN CORPS FLEXIBLE GRIND WHEEL 7"X1/8"X5/8-11 INTERNAL 36

Green Corps™ Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 36 Grit
Mi Item #02715948
MFR #51163 GREEN CORPS FLEXIBLE GRIND WHEEL 7"X1/8"X5/8-11 INTERNAL 36
Price$23.00/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51163 GREEN CORPS FLEXIBLE GRIND WHEEL 7"X1/8"X5/8-11 INTERNAL 36

Green Corps™ Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 36 Grit
Mi Item #02715948
MFR #51163 GREEN CORPS FLEXIBLE GRIND WHEEL 7"X1/8"X5/8-11 INTERNAL 36

Mfr description
51163 GREEN CORPS FLEXIBLE GRIND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.00/wh

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    36
  • Manufacturer Stock Number
    60440126120
  • Manufacturer Upc Number
    00051111511633
  • Material
    Ceramic
  • UPC_NO
    00051111511633
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)