Motion
7010325568

3M
7010325568

TRIZACT™ Coated Finishing, Grinding Belt - A16 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #02715957
MFR #7010325568
Price$37.72/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325568

TRIZACT™ Coated Finishing, Grinding Belt - A16 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #02715957
MFR #7010325568

Mfr description
51202 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.72/bt

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Overall Length
    132 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Gray
  • Grade
    Fine
  • Grit Number
    A16
  • Manufacturer Stock Number
    60090004312
  • Manufacturer Upc Number
    00051111512029
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111512029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)