Motion
51210 TRIZACT CLOTH BELT 307EA 2"X132"A45 JE-WEIGHT

3M
51210 TRIZACT CLOTH BELT 307EA 2"X132"A45 JE-WEIGHT

3M™ Trizact™ Cloth Belt 307EA, A45 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #02715961
MFR #51210 TRIZACT CLOTH BELT 307EA 2"X132"A45 JE-WEIGHT
List Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
51210 TRIZACT CLOTH BELT 307EA 2"X132"A45 JE-WEIGHT

3M™ Trizact™ Cloth Belt 307EA, A45 JE-weight, 2 in x 132 in, Film-lok, Full-flex, 50 per case
MI ITEM #02715961
MFR #51210 TRIZACT CLOTH BELT 307EA 2"X132"A45 JE-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.72/each for your price

Overview

Mfr description
51210 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Application
    Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A45
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Grade
    Medium
  • Manufacturer Stock Number
    60090004429
  • Manufacturer Upc Number
    00051111512104
  • UPC_NO
    00051111512104
  • Overall Length
    132 in
  • Overall Width
    2 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought