Overview
Mfr description
51213 TRIZACT CLOTH BELT 237AA
- For industrial/occupational use only. Not for consumer sale or use.
- Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
- Flexible backing for consistent finish over contours
- Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for intermediate finishing and fine polishing prior to plating or buffing
- Produces finer finishes than conventional electrostatically coated abrasives
Specifications
- ApplicationFinishing, Grinding
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
- Grit NumberA100
- Belt Length132 in
- Belt Width3 in
- Backing MaterialCloth
- Backing WeightX
- GradeMedium
- Manufacturer Stock Number60090004452
- Manufacturer Upc Number00051111512135
- UPC_NO00051111512135
- Overall Length132 in
- Overall Width3 in
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data