1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
11876
Cloth Tape Single-Sided Glass Cloth 60yd 24" Wide
MI ITEM #
02715983
MFR #
11876
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Tape
Duct and Cloth Tape
Cloth Tape
3M 11876
3M
11876
Cloth Tape Single-Sided Glass Cloth 60yd 24" Wide
MI ITEM #
02715983
MFR #
11876
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
11876
Cloth Tape Single-Sided Glass Cloth 60yd 24" Wide
MI ITEM #
02715983
MFR #
11876
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
11876 GLASS CLOTH TAPE 361 WHITE
For industrial/occupational use only. Not for consumer sale or use.
Show More
Specifications
Adhesion Strength
38 oz-in
Backing Material
Glass Cloth, Glass Cloth
Color
White, White
Double-Sided
Single-Sided, Single-Sided
Elongation at Break
10 %
Flame Retardant
Not Flame Retardant
Manufacturer Catalog Number
00051115118760
Manufacturer Series
361
Operating Temperature Range
-65 to +450 °F, -65 to +450 °F
Tensile Strength
182 in
Thickness
7.5 mil
Water Resistance
Not Water Resistant
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.