Motion
00907 HOOKIT FINISHING FILM DISC 3" P1500

3M
00907 HOOKIT FINISHING FILM DISC 3" P1500

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P1500 Grit
Mi Item #02716033
MFR #00907 HOOKIT FINISHING FILM DISC 3" P1500
Price$2.11/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00907 HOOKIT FINISHING FILM DISC 3" P1500

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P1500 Grit
Mi Item #02716033
MFR #00907 HOOKIT FINISHING FILM DISC 3" P1500

Mfr description
00907 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.11/dc

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint Defect Removal, Repairing Large Area Paint Defects
  • Backing Material
    Film
  • Color
    White
  • Grit Number
    P1500
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60650034832
  • Manufacturer Upc Number
    00051131009073
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)