Motion
00908 HOOKIT FINISHING FILM DISC 3" P1200

3M
00908 HOOKIT FINISHING FILM DISC 3" P1200

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
Mi Item #02716034
MFR #00908 HOOKIT FINISHING FILM DISC 3" P1200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00908 HOOKIT FINISHING FILM DISC 3" P1200

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
Mi Item #02716034
MFR #00908 HOOKIT FINISHING FILM DISC 3" P1200

Mfr description
00908 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint Defect Removal, Repairing Large Area Paint Defects
  • Backing Material
    Film
  • Color
    White
  • Grit Number
    P1200
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    60650034840
  • Manufacturer Upc Number
    00051131009080
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)