Motion
00909 HOOKIT FINISHING FILM DISC 3" P1000

3M
00909 HOOKIT FINISHING FILM DISC 3" P1000

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P1000 Grit
Mi Item #02716035
MFR #00909 HOOKIT FINISHING FILM DISC 3" P1000
Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00909 HOOKIT FINISHING FILM DISC 3" P1000

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P1000 Grit
Mi Item #02716035
MFR #00909 HOOKIT FINISHING FILM DISC 3" P1000

Mfr description
00909 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.84/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Defect Removal
  • Backing Material
    Film
  • Color
    White
  • Grit Number
    P1000
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60650034857
  • Manufacturer Upc Number
    00051131009097
  • Mounting Type
    Hookit™
  • UPC_NO
    00051131009097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)