Motion
00910 HOOKIT FINISHING FILM DISC 3" P800

3M
00910 HOOKIT FINISHING FILM DISC 3" P800

Hookit™ Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, White Color
MI ITEM #02716036
MFR #00910 HOOKIT FINISHING FILM DISC 3" P800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00910 HOOKIT FINISHING FILM DISC 3" P800

Hookit™ Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, White Color
MI ITEM #02716036
MFR #00910 HOOKIT FINISHING FILM DISC 3" P800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00910 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Durable film backing is tear-resistant and provides a consistent finish
  • 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
  • Hookit™ attachment system makes for fast disc-change-outs and longer disc life

Specifications

  • Disc Diameter
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Color
    White
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60650034865
  • Manufacturer Upc Number
    00051131009103
  • UPC_NO
    00051131009103
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text