Motion
00950 HOOKIT FINISHING FILM DISC 6" P1500

3M
00950 HOOKIT FINISHING FILM DISC 6" P1500

Hookit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1500 Grit
Mi Item #02716038
MFR #00950 HOOKIT FINISHING FILM DISC 6" P1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00950 HOOKIT FINISHING FILM DISC 6" P1500

Hookit™ Coated Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, P1500 Grit
Mi Item #02716038
MFR #00950 HOOKIT FINISHING FILM DISC 6" P1500

Mfr description
00950 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint Defect Removal, Repairing Large Area Paint Defects
  • Backing Material
    Film
  • Color
    Purple
  • Grit Number
    P1500
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    60650034931
  • Manufacturer Upc Number
    00051131009509
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)