Motion
00951 HOOKIT FINISHING FILM DISC 5" P1500

3M
00951 HOOKIT FINISHING FILM DISC 5" P1500

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1500 Grit
MI ITEM #02716039
MFR #00951 HOOKIT FINISHING FILM DISC 5" P1500
List Price$2.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00951 HOOKIT FINISHING FILM DISC 5" P1500

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1500 Grit
MI ITEM #02716039
MFR #00951 HOOKIT FINISHING FILM DISC 5" P1500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.71/each for your price

Overview

Mfr description
00951 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Durable film backing is tear-resistant and provides a consistent finish
  • 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
  • Hookit™ attachment system makes for fast disc-change-outs and longer disc life

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1500
  • Backing Material
    Film
  • Manufacturer Stock Number
    60650034881
  • Manufacturer Upc Number
    00051131009516
  • UPC_NO
    00051131009516
  • Application
    Paint Defect Removal, Repairing Large Area Paint Defects
  • Color
    White
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text