Motion
00952 HOOKIT FINISHING FILM DISC 5" P1200

3M
00952 HOOKIT FINISHING FILM DISC 5" P1200

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
MI ITEM #02716040
MFR #00952 HOOKIT FINISHING FILM DISC 5" P1200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00952 HOOKIT FINISHING FILM DISC 5" P1200

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
MI ITEM #02716040
MFR #00952 HOOKIT FINISHING FILM DISC 5" P1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00952 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Durable film backing is tear-resistant and provides a consistent finish
  • 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
  • Hookit™ attachment system makes for fast disc-change-outs and longer disc life

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1200
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60650034899
  • Manufacturer Upc Number
    00051131009523
  • UPC_NO
    00051131009523
  • Application
    Paint Defect Removal
  • Color
    White
  • Manufacturer Package Quantity
    1
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text