Motion
00954 HOOKIT FINISHING FILM DISC 5" P800

3M
00954 HOOKIT FINISHING FILM DISC 5" P800

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, 0.6250 in, 15.74 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, 800 Grit
MI ITEM #02716042
MFR #00954 HOOKIT FINISHING FILM DISC 5" P800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00954 HOOKIT FINISHING FILM DISC 5" P800

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, 0.6250 in, 15.74 mm Arbor, Silicon Carbide Abrasive Material, Non-woven Backing Material, 800 Grit
MI ITEM #02716042
MFR #00954 HOOKIT FINISHING FILM DISC 5" P800

Mfr description
00954 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    0.6250 in, 15.74 mm
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Coating Removal, Paint Removal, Paint Stripping, Rust Removal, Sealant Removal, Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Coat Type
    Closed Coat
  • Disc Attachment Type
    Loop
  • Grade
    Extra Coarse
  • Grit Number
    800
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    60650034915
  • Manufacturer Upc Number
    00051131009547
  • Material Application
    Metal
  • Max Rpm
    3300 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)