Motion
00966 HOOKIT GOLD FILM DISC 255L 5"XNH P100

3M
00966 HOOKIT GOLD FILM DISC 255L 5"XNH P100

3M™ Hookit™ Gold Film Disc 255L, 00966, 5 in x NH P100, 100 discs per box 4 boxes per case
MI ITEM #02716043
MFR #00966 HOOKIT GOLD FILM DISC 255L 5"XNH P100
Price$175.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00966 HOOKIT GOLD FILM DISC 255L 5"XNH P100

3M™ Hookit™ Gold Film Disc 255L, 00966, 5 in x NH P100, 100 discs per box 4 boxes per case
MI ITEM #02716043
MFR #00966 HOOKIT GOLD FILM DISC 255L 5"XNH P100

Mfr description
00966 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.53/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P100
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440257008
  • Manufacturer Upc Number
    00051131009660
  • Mounting Type
    Hookit™
  • UPC_NO
    00051131009660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)