Motion
00969 HOOKIT FINISHING FILM DISC 6" P1000

3M
00969 HOOKIT FINISHING FILM DISC 6" P1000

3M™ Hookit™ Finishing Film Abrasive Disc 260L, 00969, 6 in, P1000, 100 discs per carton, 4 cartons per case
MI ITEM #02716045
MFR #00969 HOOKIT FINISHING FILM DISC 6" P1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00969 HOOKIT FINISHING FILM DISC 6" P1000

3M™ Hookit™ Finishing Film Abrasive Disc 260L, 00969, 6 in, P1000, 100 discs per carton, 4 cartons per case
MI ITEM #02716045
MFR #00969 HOOKIT FINISHING FILM DISC 6" P1000

Mfr description
00969 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    White
  • Grit Number
    P1000
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60650034956
  • Manufacturer Upc Number
    00051131009691
  • Mounting Type
    Hookit™
  • UPC_NO
    00051131009691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)