Motion
00970

3M
00970

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 800 Grit, White Color
Mi Item #02716046
MFR #00970
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00970

Hookit™ Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 800 Grit, White Color
Mi Item #02716046
MFR #00970

Mfr description
00970 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clear Coat Blending, Paint Defect Removal
  • Attachment Type
    Loop
  • Backing Material
    Polyester Film
  • Coat Type
    Closed Coat
  • Color
    White
  • Disc Attachment Type
    Loop
  • Grit Number
    800
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60650034964
  • Manufacturer Upc Number
    00051131009707
  • Material Application
    Clear Coat, Clear Plastic, Fiberglass, Paint, Plastic, Primer
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)