Motion
00975 HOOKIT GOLD DISC 216U 6" P320A

3M
00975 HOOKIT GOLD DISC 216U 6" P320A

3M™ Hookit™ Gold Disc 216U 00975, 6 in, P320, 100 Discs/Carton, 4 Cartons/Case
MI ITEM #02716051
MFR #00975 HOOKIT GOLD DISC 216U 6" P320A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00975 HOOKIT GOLD DISC 216U 6" P320A

3M™ Hookit™ Gold Disc 216U 00975, 6 in, P320, 100 Discs/Carton, 4 Cartons/Case
MI ITEM #02716051
MFR #00975 HOOKIT GOLD DISC 216U 6" P320A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00975 HOOKIT GOLD DISC 216U 6" P320A
  • For industrial/occupational use only. Not for consumer sale or use.
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • The family of 3M™ Hookit™ Gold Discs delivers smooth and consistent finishes on jobs from to primer sanding to paint scuffing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P320
  • Backing Material
    Film
  • Manufacturer Stock Number
    60455031405
  • Manufacturer Upc Number
    00051131009752
  • UPC_NO
    00051131009752
  • Color
    Yellow
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought