Motion
00977 HOOKIT GOLD DISC 216U 6" P240A

3M
00977 HOOKIT GOLD DISC 216U 6" P240A

3M™ Hookit™ Gold Disc 216U 00977, 6 in, P240, 100 Discs/Carton, 4 Cartons/Case
Mi Item #02716053
MFR #00977 HOOKIT GOLD DISC 216U 6" P240A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00977 HOOKIT GOLD DISC 216U 6" P240A

3M™ Hookit™ Gold Disc 216U 00977, 6 in, P240, 100 Discs/Carton, 4 Cartons/Case
Mi Item #02716053
MFR #00977 HOOKIT GOLD DISC 216U 6" P240A

Mfr description
00977 HOOKIT GOLD DISC 216U 6" P240A
  • For industrial/occupational use only. Not for consumer sale or use.
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Disc Color
    Gold
  • Grit Number
    P240
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60455033336
  • Manufacturer Upc Number
    00051131009776
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)