Motion
00979 HOOKIT GOLD DISC 236U 6" P180C

3M
00979 HOOKIT GOLD DISC 236U 6" P180C

Hookit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 10000 rpm
Mi Item #02716055
MFR #00979 HOOKIT GOLD DISC 236U 6" P180C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00979 HOOKIT GOLD DISC 236U 6" P180C

Hookit™ Paper Disc - 6.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 10000 rpm
Mi Item #02716055
MFR #00979 HOOKIT GOLD DISC 236U 6" P180C

Mfr description
00979 HOOKIT GOLD DISC 236U 6" P180C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Featheredging, Fine Feather Edge, Rough Feather Edge
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P180
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440193153
  • Manufacturer Upc Number
    00051131009790
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hookit™
  • UPC_NO
    00051131009790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)