Motion
00980 HOOKIT GOLD DISC 236U 6" P150C

3M
00980 HOOKIT GOLD DISC 236U 6" P150C

3M™ Hookit™ Gold Disc 236U, 00980, 6 in, P150, 100 discs per carton, 4 cartons per case
MI ITEM #02716056
MFR #00980 HOOKIT GOLD DISC 236U 6" P150C
List Price$1.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00980 HOOKIT GOLD DISC 236U 6" P150C

3M™ Hookit™ Gold Disc 236U, 00980, 6 in, P150, 100 discs per carton, 4 cartons per case
MI ITEM #02716056
MFR #00980 HOOKIT GOLD DISC 236U 6" P150C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.66/each for your price

Overview

Mfr description
00980 HOOKIT GOLD DISC 236U 6" P150C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Several versions feature 6-hole pattern for effective dust evacuation

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Backing Material
    Film
  • Manufacturer Stock Number
    60440193161
  • Manufacturer Upc Number
    00051131009806
  • UPC_NO
    00051131009806
  • Color
    Yellow
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text