Motion
00982 HOOKIT GOLD DISC 236U 6" P100C

3M
00982 HOOKIT GOLD DISC 236U 6" P100C

3M™ Hookit™ Gold Disc 236U, 00982, 6 in, P100, 100 discs per carton, 4 cartons per case
MI ITEM #02716058
MFR #00982 HOOKIT GOLD DISC 236U 6" P100C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00982 HOOKIT GOLD DISC 236U 6" P100C

3M™ Hookit™ Gold Disc 236U, 00982, 6 in, P100, 100 discs per carton, 4 cartons per case
MI ITEM #02716058
MFR #00982 HOOKIT GOLD DISC 236U 6" P100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00982 HOOKIT GOLD DISC 236U 6" P100C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Several versions feature 6-hole pattern for effective dust evacuation

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P100
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60440193187
  • Manufacturer Upc Number
    00051131009820
  • UPC_NO
    00051131009820
  • Color
    Yellow
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought