Motion
00983

3M
00983

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P80 Grit, Yellow Color
MI ITEM #02716059
MFR #00983
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00983

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P80 Grit, Yellow Color
MI ITEM #02716059
MFR #00983

Mfr description
00983 HOOKIT GOLD DISC 236U 6" P80C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint removal, Rough Feather Edge, Scratch refinement on bare metal, Shaping plastic filler, Shaping putty
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Loop
  • Grit Number
    P80
  • Manufacturer Package Quantity
    75
  • Manufacturer Stock Number
    60455073159
  • Manufacturer Upc Number
    00051131009837
  • Material Application
    Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)