Motion
01050 HOOKIT FINISHING FILM DISC D/F 6" P1500

3M
01050 HOOKIT FINISHING FILM DISC D/F 6" P1500

3M™ Hookit™ Finishing Film Abrasive Disc 260L, 01050, 6 in, Dust Free, P1500, 100 discs per carton, 4 cartons per case
Mi Item #02716073
MFR #01050 HOOKIT FINISHING FILM DISC D/F 6" P1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01050 HOOKIT FINISHING FILM DISC D/F 6" P1500

3M™ Hookit™ Finishing Film Abrasive Disc 260L, 01050, 6 in, Dust Free, P1500, 100 discs per carton, 4 cartons per case
Mi Item #02716073
MFR #01050 HOOKIT FINISHING FILM DISC D/F 6" P1500

Mfr description
01050 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    White
  • Grit Number
    P1500
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60455031835
  • Manufacturer Upc Number
    00051131010505
  • Mounting Type
    Hookit™
  • Number Of Vacuum Holes
    7
  • UPC_NO
    00051131010505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)