Motion
01053 HOOKIT FILM DUST FREE DISC 260L 5"XNH DIE# 500FH P1000

3M
01053 HOOKIT FILM DUST FREE DISC 260L 5"XNH DIE# 500FH P1000

3M™ Hookit™ Film Dust Free Disc, 01053, 5 IN X NH DIE# 500FH P1000, 100 Discs per pack, 4 packs per case
MI ITEM #02716075
MFR #01053 HOOKIT FILM DUST FREE DISC 260L 5"XNH DIE# 500FH P1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01053 HOOKIT FILM DUST FREE DISC 260L 5"XNH DIE# 500FH P1000

3M™ Hookit™ Film Dust Free Disc, 01053, 5 IN X NH DIE# 500FH P1000, 100 Discs per pack, 4 packs per case
MI ITEM #02716075
MFR #01053 HOOKIT FILM DUST FREE DISC 260L 5"XNH DIE# 500FH P1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01053 HOOKIT FILM DUST FREE DISC 260L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Durable film backing is tear-resistant and provides a consistent finish
  • 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
  • Hookit™ attachment system makes for fast disc-change-outs and longer disc life

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1000
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60650035284
  • Manufacturer Upc Number
    00051131010536
  • UPC_NO
    00051131010536
  • Color
    White
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text