Motion
01069 HOOKIT FINISHING FILM DISC D/F 6" P1000

3M
01069 HOOKIT FINISHING FILM DISC D/F 6" P1000

3M™ Hookit™ Finishing Film Abrasive Disc 260L, 01069, 6 in, Dust Free, P1000, 100 discs per carton, 4 cartons per case
MI ITEM #02716079
MFR #01069 HOOKIT FINISHING FILM DISC D/F 6" P1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01069 HOOKIT FINISHING FILM DISC D/F 6" P1000

3M™ Hookit™ Finishing Film Abrasive Disc 260L, 01069, 6 in, Dust Free, P1000, 100 discs per carton, 4 cartons per case
MI ITEM #02716079
MFR #01069 HOOKIT FINISHING FILM DISC D/F 6" P1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01069 HOOKIT FINISHING FILM DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for high-finish auto body sanding applications
  • Aluminum oxide abrasive offers a fast cut and long disc life
  • Durable film backing is tear-resistant and provides a consistent finish
  • 5-hole or 6-hole design of many discs helps keep dust from disc surface, reducing loading
  • Hookit™ attachment system makes for fast disc-change-outs and longer disc life

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P1000
  • Backing Material
    Film
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    7
  • Manufacturer Stock Number
    60455031819
  • Manufacturer Upc Number
    00051131010697
  • UPC_NO
    00051131010697
  • Color
    White
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hookit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text