Motion
01072 HOOKIT GOLD DISC D/F 216U 6" P500A

3M
01072 HOOKIT GOLD DISC D/F 216U 6" P500A

3M™ Hookit™ Gold Disc Dust Free 216U 01072, 6 in, P500, 100 Discs/Carton, 4 Cartons/Case
MI ITEM #02716082
MFR #01072 HOOKIT GOLD DISC D/F 216U 6" P500A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01072 HOOKIT GOLD DISC D/F 216U 6" P500A

3M™ Hookit™ Gold Disc Dust Free 216U 01072, 6 in, P500, 100 Discs/Carton, 4 Cartons/Case
MI ITEM #02716082
MFR #01072 HOOKIT GOLD DISC D/F 216U 6" P500A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01072 HOOKIT GOLD DISC D/F 216U 6" P500A
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P500
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    6
  • Disc Color
    Gold
  • Manufacturer Stock Number
    60455031843
  • Manufacturer Upc Number
    00051131010727
  • UPC_NO
    00051131010727
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text