Motion
01073 HOOKIT GOLD DISC D/F 216U 6" P400A

3M
01073 HOOKIT GOLD DISC D/F 216U 6" P400A

3M™ Hookit™ Gold Disc Dust Free 216U 01073, 6 in, P400, 100 Discs/Carton, 4 Cartons/Case
Mi Item #02716083
MFR #01073 HOOKIT GOLD DISC D/F 216U 6" P400A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01073 HOOKIT GOLD DISC D/F 216U 6" P400A

3M™ Hookit™ Gold Disc Dust Free 216U 01073, 6 in, P400, 100 Discs/Carton, 4 Cartons/Case
Mi Item #02716083
MFR #01073 HOOKIT GOLD DISC D/F 216U 6" P400A

Mfr description
01073 HOOKIT GOLD DISC D/F 216U 6" P400A
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    P400
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60455031413
  • Manufacturer Upc Number
    00051131010734
  • Mounting Type
    Hookit™
  • Number Of Vacuum Holes
    6
  • UPC_NO
    00051131010734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)