Motion
01077 HOOKIT GOLD DISC D/F 216U 6" P240A

3M
01077 HOOKIT GOLD DISC D/F 216U 6" P240A

3M™ Hookit™ Gold Disc Dust Free 216U 01077, 6 in, P240, 100 Discs/Carton, 4 Cartons/Case
MI ITEM #02716087
MFR #01077 HOOKIT GOLD DISC D/F 216U 6" P240A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01077 HOOKIT GOLD DISC D/F 216U 6" P240A

3M™ Hookit™ Gold Disc Dust Free 216U 01077, 6 in, P240, 100 Discs/Carton, 4 Cartons/Case
MI ITEM #02716087
MFR #01077 HOOKIT GOLD DISC D/F 216U 6" P240A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01077 HOOKIT GOLD DISC D/F 216U 6" P240A
  • For industrial/occupational use only. Not for consumer sale or use.
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • The family of 3M™ Hookit™ Gold Discs delivers smooth and consistent finishes on jobs from to primer sanding to paint scuffing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P240
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    6
  • Disc Color
    Gold
  • Manufacturer Stock Number
    60455031868
  • Manufacturer Upc Number
    00051131010772
  • UPC_NO
    00051131010772
  • Color
    Yellow
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text