Motion
01083 HOOKIT GOLD DISC D/F 236U 6" P80C

3M
01083 HOOKIT GOLD DISC D/F 236U 6" P80C

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #02716093
MFR #01083 HOOKIT GOLD DISC D/F 236U 6" P80C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01083 HOOKIT GOLD DISC D/F 236U 6" P80C

Hookit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P80 Grit, Yellow Color
MI ITEM #02716093
MFR #01083 HOOKIT GOLD DISC D/F 236U 6" P80C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01083 HOOKIT GOLD DISC D/F 236U 6" P80C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Several versions feature 6-hole pattern for effective dust evacuation

Specifications

  • Disc Diameter
  • Grit Number
    P80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    C
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Number Of Vacuum Holes
    6
  • Manufacturer Stock Number
    60455073266
  • Manufacturer Upc Number
    00051131010833
  • UPC_NO
    00051131010833
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text